Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1443081

MPN #: A90P36F1

Hoffman A90P36F1, Panel, Full,78.00x32.00, Fits 90.06x36.06, Steel/White

Product Description
Hoffman A90P36F1, Panel, Full,78.00x32.00, Fits 90.06x36.06, Steel/White

Panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4x Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

PRICE
$889.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Size (D x E)78.00x32.00
Panel Size78.00 x 32.00 in

Product Details

Number of Holes4
MaterialSteel
DescriptionFull Panel
ColorWhite
Manufacturers Part NumberA90P36F1
Fits Enclosure90.00 x 36.00
Fits90.06x36.06
BrandHoffman