Hoffman A90SMP14, Panel, Side-Mounted, Fits 90.06, 1981x356mm, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Panels provide extra mounting space on the sides of enclosures. 12 gauge steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.
PRICE
$499.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 78.00 x 14.00 in |
Product Details
| Number of Holes | 6 |
| Material | Steel |
| Description | Painted Steel Side-Mounted Panels |
| Color | White |
| Manufacturers Part Number | A90SMP14 |
| Fits | 90.06 |
| Brand | Hoffman |