Disconnect Enclosures
Free Shipping
Panel
Conductive Panel
Brand
Material
Type
Color
Price
Related Products
Hoffman CDSC423212, Concept™ Disc., Type 12 Enclosure, 42.00X32.00X12.00, Steel/Gray Use CONCEPT™ Disconnect Enclosures in applications that require stylized design features and a preferred cutout for the disconnect switch or circuit breaker. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle. Furnished with Enclosures . Features: 1. Door interlock bracket welded to door 2. Door latching system (2-point or 3-point) installed on door 3. Instructions to locate and install disconnect 4. Hardware kit ...
Hoffman E1PBSS, PB Enclosure, 1PBx30.5mm, SS Type 304 Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection. Features: 14 gauge steel body and door; 12 gauge back covers 4-in. high 10 gauge steel integral lifting base Modified preferred disconnect cutout Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height. Sturdy 7 gauge lifting tabs Flush doors 3-point latch with heavy-duty handle Screwdriver defeater in handle on master ...
Hoffman ANADFK, Swing-Out Panel Kit, Fits Type 12 Encl., Steel/Zinc Kits allow mounting standard Hoffman junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place. External screws are stainless steel; internal components are plated steel. All mounting hardware and instructions are provided. Sealing washers ensure ...
Hoffman A72P48F1, Panel, Full 60.00x44.00, Fits 72.06x48.06, Steel/White Panels for two-door single access and two-door dual access Free-Stand Type 4, 4x and 12 Enclosures with mounting channel are 10 gauge steel and can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required.Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.Center support is furnished ...
Kits allow mounting standard Hoffman junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place. External screws are stainless steel; internal components are plated steel. All mounting hardware and instructions are provided. Sealing washers ensure the enclosure will meet original JIC or NEMA standards after ...