Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1456849

MPN #: A72N3618FSLP

Hoffman A72N3618FSLP, Free Stand, 1 Door Encl, 72.00X36.00X18.00, Steel/Gray

Product Description
Hoffman A72N3618FSLP, Free Stand, 1 Door Encl, 72.00X36.00X18.00, Steel/Gray

Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Features:
  • 14 gauge steel body and door; 12 gauge back covers
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models
  • Bonding provision on each door
  • Studs included for mounting optional panels on threaded bolts
  • Optional rack angles mount to top and bottom of front flanges
  • Removable back covers
PRICE
$2,485.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeLarge
A x B x C72 x 36 x 18 in

Product Details

Type1
MaterialSteel
Conductive PanelA61P32NG
DescriptionFree-Stand
ColorGray
Manufacturers Part NumberA72N3618FSLP
PanelA61P32N
BrandHoffman