Hoffmaster® Aardvark Paper Straws, 5-3/4"L, Black, Pack of 3200
Write a Review
|
Questions & Answers (0)
Product Description
Great alternative to plastic straws. These sturdy paper straws arrive individually wrapped for sanitary dispensing and are perfect for serving drinks. Ideal for catering and restaurants.
PRICE
$355.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Size | 5-3/4 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 3200 |
| Color | Black |
| Manufacturers Part Number | 61612099 |
| For Use With | Cold Beverages |
| Brand | Hoffmaster |