Phade 511167 Marine Biodegradable Straws, 7-3/4"L, Ocean Blue, 375/Box, 10 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
A marine biodegradable straw that is also soil biodegradable, and home and industrial compostable too. Made from PHA, a derivative of canola oil. For cold drinks only.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | Yes |
| Material | PHA |
| Package Quantity | 3750 |
| Description | Marine Biodegradable Straws |
| Color | Blue |
| Manufacturers Part Number | 511167 |
| For Use With | Cold Beverages |
| Brand | Phade |