Individually wrapped, 7.75" long, plastic straws offer function and convenience for on-the-go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk and iced coffee. The jumbo straws are perfect for offices, schools, restaurants and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling.
Boardwalk® Wrapped Jumbo Straws, 7 3/4", Plastic, White/Red Stripe, 400/Pack, 25 Packs/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4"L |
Product Details
| Type | Straws |
| Material | Plastic |
| Package Quantity | 12000 |
| Description | Jumbo Straws |
| Color | White/Red Stripes |
| Manufacturers Part Number | BWK JSTW775S24 |
| For Use With | Cold Beverages |
| Brand | Boardwalk |