Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Industries

Model # :WBB3168270

MPN #: IVF/IS20X25X7WA

ABC® Industries EnviroDuct® 1399 Duct, 20" Dia. x 25'L x 7" Pitch, White

Product Description
Our tubing is ideal for UV stabilization along with mold and mildew determent. Tubing can be used both inside and outside and is flame resistant under UL94VTM-O, California Fire Marshal and NFPA701 method two specifications.

Features:
  • High Strength: 3-Ply Laminated PVC material with high tear and tensile strength
  • Sewn construction gives the added security of a mechanical bond for rugged applications
  • White Heavy Duty Extruded PVC Wearstrip for added scuff resistance to enhance product life
  • Wire Rope Cuff Each End, 3 Tabs With Grommets Equally Spaced
  • Used in both blowing and exhausting applications
  • UV Stabilization and Mold and Mildew Inhibitors built in
  • Warranty: 6-Months Terms and Conditions Apply


PRICE
$605.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight68 lbs
Diameter20 in

Product Details

TypeFlexible Duct
Min Temperature-20 °F
ColorWhite
Max Temperature180 °F
For Use WithAC & Ventilation
MaterialPVC
Package Quantity1
Manufacturers Part NumberIVF/IS20X25X7WA
BrandABC Industries

Warranty

Warranty6 Months yr