Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Industries

Model # :WBB3168231

MPN #: IVF/EDWKWT1425B

ABC® Industries EnviroDuct® 15WK Portable Heater Duct, 14" Dia. x 25'L x 6" Pitch, White

Product Description
ABC® Industries Standard Plus (15WK) is a thermoplastic elastomer with a wrap knit baker and steel wire helix. This product has excellent UV stabilization with mold and mildew inhibitors for rigorous outdoor use in both blowing and exhausting applications. Not recommended for aircraft ground support applications.

Features:
  • High Strength: Thermoplastic Elastomer with Warp Knit backing for optimized strength and temperature range
  • Sewn construction gives the added security of a mechanical bond for rugged applications
  • White Heavy Duty Extruded Wearstrip for added scuff resistance to enhance product life
  • 2" Oversized Screw Clamp Cuff Entry, Wire Rope Exit
  • Ideal for use in rigorous outdoor applications
  • UV Stabilization and Mold and Mildew Inhibitors built in
  • Flame resistant in accordance with UL94VTM-O
  • Weight: 15 oz/yd2 (509 g/m2)
  • Wire: Hard-Drawn Steel
  • Warranty: 6-Months Terms and Conditions Apply


PRICE
$425.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight27 lbs
Diameter14 in

Product Details

TypeHeater Duct
Min Temperature-65 °F
ColorWhite
Max Temperature280 °F
For Use WithHeater Applications
MaterialThermoplastic Elastomer
Package Quantity1
Manufacturers Part NumberIVF/EDWKWT1425B
BrandABC Industries

Warranty

Warranty6 Months yr