ABC Hammers ABC14DB 12 lbs. Polyurethane Soft Face Dead Blow Hammer
Write a Review
|
Questions & Answers (0)
Product Description
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC Dead Blow Hammers are completely encased with unique polyurethane making them spark-resistant, chemical resistant and non-marring. ABC Dead Blow Hammers are the perfect tool for virtually any hammering application.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 12 lbs |
| Head Length | 8 in |
| Handle Length | 32 in |
| Face Diameter | 3-1/4 in |
Product Details
| Handle Material | Steel Reinforced Polyurethane |
| Material | Polyurethane |
| Manufacturers Part Number | ABC14DB |
| Brand | ABC Hammers |