Wilton Special Edition Black 855M Mechanics Pro Vise Included a Free 2 lb B.A.S.H. Dead Blow Hammer
Write a Review
|
Questions & Answers (0)
Product Description
Bundle includes a Special Edition Black 855 Mechanics Pro Vise and a free B.A.S.H. 2 lb Dead Blow hammer. The vise has a heavy-duty iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.
PROMOTIONAL PRICE
$489.95was $555.00
Save $65.05 (12%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 5-1/2 in |
| Throat Depth | 3-5/8 in |
| Size | 5-1/2 in |
| Max Opening Capacity | 5 in |
Product Details
| Style | General Purpose w/Hammer Set |
| Type | Bench Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-28811DB |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |