Jonti-Craft® Abel Block Set, 154 Pieces, 4 Shapes, Birch Plywood
Write a Review
|
Questions & Answers (0)
Product Description
A block set especially designed for toddlers thru two year olds. Four simple shapes of blocks provide the sturdiness needed to learn to balance the blocks successfully. Block building is a small group activity and this set is assembled for two to three children. Constructed of hardwood, edges rounded and sanded smooth. Based on the precise unit size of 2¾" wide x 1 3/8" thick x 5½ long.
Greenguard Certified.
Greenguard Certified.
PRICE
$529.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 1-3/8 in |
| Height | 2-3/4 in |
| Weight | 82 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Play |
| Number of Pieces | 154 |
| Color | Brown |
| Style | Blocks |
| Material | Wood |
| Description | Block Set |
| Frame Material | Wood |
| Manufacturers Part Number | 0276JC |
| Brand | Jonti-Craft |
Compliance & Certifications
| Certifications | GREENGUARD Certified |