Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB770793

MPN #: 2492JC

Jonti-Craft® KYDZ Castle - King

Product Description
Deluxe Features: create a reading and dramatic play space fit for royalty. Meets ECER-R, Space for Privacy standards. Two benches inside with storage underneath. Rear "window" can be used as a puppet theater. Red puppet curtains included. Airy yellow canopy allows light inside. Walls and benches easily interlock for a very sturdy structure. 60" long x 57" wide x 70" high.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • KYDZStrong® construction.
  • Ready-to-Assemble.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

PRICE
$1,795.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width57 in
Height70 in
Weight169 lbs

Product Details

Assembly RequiredYes
TypePreschool Play
Frame Color FamilyNatural
ColorBrown
StylePlayhouse & Pretend Toys
Edge Color FamilyNatural
Country of OriginMade in USA
MaterialWood
DescriptionKYDZ Castle
Package Quantity1
Frame MaterialWood
Manufacturers Part Number2492JC
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified