Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen 72"W Right Extended Corner Table 72"W x 48"D x 24"H Gray Steel
The Aberdeen Series extended corner includes 1 5/8" thick work surface, full height, vertical grain and a modesty panel. The modesty panel is recessed 3" for outlet clearance on desk side and flush on return side. Along with two standard grommets in surface a mouse hole is in the modesty panel (desk side) for cable pass through.
The Aberdeen Series extended corner includes 1 5/8" thick work surface, full height, vertical grain and a modesty panel. The modesty panel is recessed 3" for outlet clearance on desk side and flush on return side. Along with two standard grommets in surface a mouse hole is in the modesty panel (desk side) for cable pass through.
PRICE
$1,589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 48 in |
| Height | 24 in |
| Top Thickness | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Corner Desk |
| Top Color Family | Gray |
| Description | Extended Corner Desk - Right-Handed - L Shape |
| Frame Material | Laminate |
| Manufacturers Part Number | AEC72RLGS |
| Collection | Aberdeen |
| Wire Management | Yes |
| Shape | L Shape |
| Top Material | MDF |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |