Interion by Global Industrial
Model # :WB240269CH
Interion® 36"W Right Handed Return Table, Cherry
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITION FURNITURE
Right Handed Return Table
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation or use with Desk and Bridge to create U-shaped workstations. Easy assembly. 1 Year Limited Warranty.
Right Handed Return Table
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation or use with Desk and Bridge to create U-shaped workstations. Easy assembly. 1 Year Limited Warranty.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Type | Furniture |
| Frame Color Family | Black |
| Color | Red |
| Series | Interion |
| Top Color Family | Cherry |
| Furniture Type | Desk |
| Material | Laminate Top with Steel Frame |
| Description | 36" Right Handed Return Table |
| Manufacturers Part Number | 240269CH |
| Brand | Interion by Global Industrial |