Safco® 6' Boat-Shaped Conference Table Mocha - Aberdeen Series
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen Series 6' Boat-Shaped Conference Table Mocha
The Aberdeen Series conference tables include 1-5/8" thick work surface and a hollow core construction. Boat shaped conference tables have two standards grommets. Boat-shaped conference tables accept power module for power and data access to operate computers and presentation equipment during meetings. Conference table legs have cable chimney for concealed cable management from surface to floor. Tops larger than 96" have multi-piece top surfaces connected via steel cam post and steel connecting plates.
The Aberdeen Series conference tables include 1-5/8" thick work surface and a hollow core construction. Boat shaped conference tables have two standards grommets. Boat-shaped conference tables accept power module for power and data access to operate computers and presentation equipment during meetings. Conference table legs have cable chimney for concealed cable management from surface to floor. Tops larger than 96" have multi-piece top surfaces connected via steel cam post and steel connecting plates.
PRICE
$1,109.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Mocha |
| Series | Aberdeen Series |
| Top Color Family | Mocha |
| Description | Boat Shaped Conference Table |
| Frame Material | Laminate |
| Leg Type | Slab Base |
| Manufacturers Part Number | ACTB6LDC |
| Wire Management | Yes |
| Shape | Boat Shaped |
| Top Material | Laminate |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |