Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB3116471

MPN #: MRH12STO

Safco® Mirella Conference Table, Standing-Height, 12'L, Rectangle, Southern Tobacco

Product Description
Mirella™ Conference Table, Standing-Height, 12' features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver. Part of the Safco Active Collection: Safco Active products are designed to promote active management throughout the day and engage major, muscle groups to help combat the negative effects of inactivity in many workplace settings. Metal Base. Showcases a two–tier design, 3 ¾" between the two tiers. Allows for optional, integrated power nested between the two tiers on all sides, makes it perfect for discreet storage and charging of small electronics. Featuring six cutouts for power modules (MRPM3 power modules sold separately). Pairs with a Mirella™ Presentation Board for cohesive conference environment (MRWB). Also coordinates with the Mirella™ Desking and Reception for a consistent workplace.

Features:
  • Features a contemporary design with finishes and accents that provide a residential look
  • Complemented with Brushed-Silver or Black Powder Coat accents and finishes
  • Part of the Safco Active Collection: Safco Active products are designed to promote active management throughout the day and engage major, muscle groups to help combat the negative effects of inactivity in many workplace settings
  • Conference tables showcase a two–tier design (3 ¾" between tiers); allows for optional, integrated power nested between the two tiers on all sides of the table, perfect for discreet storage and charging of small electronics
  • Metal Base and Laminate Top need assembly
  • Features 6 cutouts for power modules (MRPM3 power modules sold separately)
  • Pair with Mirella™ Presentation Board for cohesive conference environment (MRWB)
  • Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver
  • Coordinates with Mirella™ Desking and Reception for a consistent workplace
  • Ships in three boxes


PRICE
$4,505.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width144 in
Height42 in
Gauge2mm

Product Details

ColorBrown
Frame MaterialSteel
Top Color FamilyBrown
ShapeRectangle
Top MaterialLaminate
BrandSafco