Professional Plastics Abrasion Resistant Coated Cast Acrylic Sheet, 1/2" Thick x 24" W x 48"L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Abrasion Resistant Coated 2 Sides Coated Cast Acrylic Clear Sheet offers excellent optical clarity and high impact strength with abrasion and chemical resistant properties. It resists marring and scratching from everyday public contact, daily cleanings, and airborne dirt and dust. It is useful for numerous applications, including P-O-P displays, store fixtures, menu boards, flat panel display monitors, signs & directories, LCD screens, and framing.
PRICE
$1,039.80 Sold in packages of 4 / $259.95 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 1/2 in |
| Tensile Strength | 16500 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Material | Acrylic |
| Package Quantity | 1 |
| Hardness | Shore D3 |
| Manufacturers Part Number | AAAMB-472-24-00 |
| Backing Type | Film |
| Shape | Sheet |
| Brand | Professional Plastics |