Professional Plastics Abrasion Resistant Coated Polycarbonate Sheet, 1/2" Thick x 24" W x 48"L,Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Abrasion Resistant Coated 2 Sides Coated Polycarbonate Sheet offers glasslike surface hardness and the impact strength of polycarbonate. With enhanced UV resistance to protect against yellowing and hazing, AR sheets provide a longer service life for high-profile architectural glazing, and performs extremely well for other flat applications such as view windows and machine guards in harsh chemical environments.
PRICE
$959.80 Sold in packages of 4 / $239.95 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 1/2 in |
| Tensile Strength | 9500 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Hardness | M75 |
| Manufacturers Part Number | BBLMB-500-24-00 |
| Backing Type | Film |
| Shape | Sheet |
| Brand | Professional Plastics |