Absco Regent Metal Garden Storage Shed, 10' x 12', Woodland Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Absco Regent 10 x 12 ft. storage shed is a great solution for your outdoor storage needs and will look great in your backyard. One of the larger sheds in the garden shed range, this hinged double door shed is made from high quality galvanized steel and is a safe storage solution for your lawn and garden tools, household items and sports equipment. Absco's sheds come with the patented SNAPTiTE assembly system that saves time in assembly with less screws required. SNAPTiTE also provides structure and rigidity to your shed without the need for additional internal bracing, when also anchored correctly to a concrete slab. Flooring is not included. All parts come labelled, are pre-cut to size, and include pre-drilled holes for easier assembly, with step-by-step instructional videos available on the Absco Sheds App.
PROMOTIONAL PRICE
$1,249.00was $1489.00
Save $240.00 (16%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118-1/8 |
| Depth | 144-1/8 |
| Height | 81-1/8 |
| Weight | 242.5 lbs |
| Door Dimensions | 60-1/4 x 67-15/16 |
| Outside Sidewall Height | 70-7/8 ft |
Product Details
| Assembly Required | Yes |
| Type | Garden Shed |
| Color | Gray |
| Doors | (1) Double Doors |
| Capacity | 686.52 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | AB1120 |
| Brand | Absco |
Warranty
| Warranty | 12 yr |