Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229714

MPN #: STOR-44-G-W-1RH

Vestil™ Galvanized Steel Storage Building, 30"W x 73-1/4"H Door, 1200 lb. Cap., Gray

Product Description
A modular storage building is ideal for keeping valuable items secure. This storage building is constructed of maintenance free galvanized corrugated paneling. The door design is wider than standard; perfect for storing oversized, large items and is hinged on the right-side of the entrance (padlock not included). Wooden floor design helps keep items dry and away from moisture. Assembly of unit is required. Hardware is included.

Features:
  • Assembled building is easily portable
  • Outward opening door
  • Wide door for safe entrance and exit


PRICE
$3,254.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-7/16
Depth46-7/16
Height84-13/16
Inside Width3-5/16
Inside Depth3-5/16
Weight335 lbs
Area101.85 ft²
Nominal Depth3-7/8 in
Door Dimensions30 x 73-1/4
Inside Peak Height6-7/16 ft
Nominal Width3-3/4 in

Product Details

Assembly RequiredYes
TypeStorage Building
ColorGray
Doors30 x 73-1/4
Capacity70.31 ft³
MaterialGalvanized Steel
Manufacturers Part NumberSTOR-44-G-W-1RH
BrandVestil

Warranty

Warranty90 yr