Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Lifetime

Model # :WB269513

MPN #: 6446

Lifetime Storage Shed 15' x 8' Front Entry With Windows

Product Description
Lifetime's 15-foot wide Garden Buildings are not only built for superior strength and durability, they also have an attractive appearance and design to accent the beauty of your backyard. The convenient, centralized location of the doors allows for easy access to your storage without having to climb over things to reach items stored in the back. The innovative design and durable construction creates the perfect solution for your storage needs.

*Consult all local building codes to verify if the shed requires a building permit. Before beginning assembly, you must construct a flat/level platform.

Features:
  • Steel-Reinforced High-Density Polyethylene (HDPE) Construction
  • Heavy-Duty Steel Trusses Provide Additional Roof Strength
  • Sturdy Double Wall System (DWS)
  • UV Protected to Prevent Weather Damage
  • High-Pitched Roof Allows for Quick Drainage of Rain and Snow
  • Lockable Steel-Reinforced Doors for Added Security (Padlock Not Included)
  • Adjustable Shelving and Storage System
  • Attractive Appearance and Low Maintenance Design
  • Slip-Resistant High-Density Polyethylene (HDPE) Floor Protects Against Oil, Solvents, and Stains

Specifications:
  • Nominal Dimensions: 15 ft. x 8 ft. (4,58 m x 2,44 m)
  • Exterior Dimensions: 15 ft. W x 8 ft. D x 7 ft. 10.8 in. H (4,58 m x 2,44 m x 2,42 m)
  • Exterior Roof Dimensions: 15 ft. x 8 ft. (4,58 m x 2,44 m)
  • Footprint: 14 ft. 9.6 in. W x 7 ft. 8.4 in. D (4,50 m x 2,35 m)
  • Cubic Feet: 750 ft³
  • Square Feet: 109 ft²
  • Interior Wall Dimensions: 14 ft. 2.4 in. W x 7 ft. 6 in. D x 5 ft. 11.4 in H (4,34 m x 2,30 m x 1,81 m)
  • Interior Headroom (truss to floor): 80.4 in. (2,03 m)
  • Door Opening Dimensions: 56.4 in. W x 75.6 in. H (143,5 cm x 191,7 cm)
  • Eave Depth: 2 in. (5,08 cm)
  • Fascia Height: 1.25 in. (3,1 cm)
  • Max Wind Resistance: 65 mph (104,6 kph)
  • Roof Pitch: 6:12
  • Windows: Two (2) 16.5 in. W x 16.5 in. H Polycarbonate Windows – Open Half-Way

PROMOTIONAL PRICE
$2,849.00

was $3255.00
Save $406.00 (12%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 ft
Depth8' 7" ft
Height5' 11.4" ft
Inside Width14' 2.4" ft
Inside Depth7' 6" ft
Weight751 lbs
Nominal Depth8 in
Door Dimensions56-2/5" x 75-3/5"
Wall Thickness1 in
Inside Peak Height7' 11" ft
Window Dimensions16.5" x 16.5"
Nominal Width15 in
Outside Peak Height8 ft
Area135 ft²
Outside Sidewall Height6' 4" ft

Product Details

Assembly RequiredYes
MaterialSteel-Reinforced Dual-Wall High-Density Polyethylene (HDPE
Manufacturers Part Number6446
Windows(2) Polycarbonate Windows – Open Half-Way (2) decorative shutters
BrandLifetime
Skylight6
ColorMixed Colors
Doors(1) Double Doors
StyleGarden Shed
Capacity749.5 ft³
DescriptionFront Entry
Features(6)Small Skylights;(2)Screened Vents
FloorPolyethene Flooring

Warranty

Warranty10 yr