Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2346438

MPN #: ABT-HC-UCBI-0204-LH

ABS Premier Built-In Undercounter Refrigerator, 2.5 Cu. Ft., Left Hinged Door

Product Description
ABS Premier Built-In Undercounter Refrigerator, Left Hinged Door, 2.5 Cu. Ft.

The Premier Built-In Undercounter Refrigerators feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats.

The Built-In models are designed with a "front breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.

Features:
  • Premier Undercounter Built-In Refrigerator
  • 2.5 Cu. Ft. Capacity
  • One solid swing door, left hinged
  • Microprocessor temperature controller
  • Adjustable operating temperature range: 1°C to 10°C
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Four adjustable shelves (two large, two small) with guard rail on
  • back to prevent product from being pushed against the back wall
  • Back wall evaporator cover
  • Forced draft circulation
  • Self-closing door
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 17 3/4 "W x 22 3/4 "D x 30 3/4"H
  • Energy Star Certified for Laboratory Refrigerators and Freezers
  • Cycle defrost
  • 115V, 60 Hz, .90 Amps, 1/8 HP
  • Energy Consumption 0.58 kWh/day
  • ADA compliant
  • UL/C-UL listed
PRICE
$1,545.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth22-3/4 in
Height30-3/4 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingLHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberABT-HC-UCBI-0204-LH
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Shelf TypeWire
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 8 °C
StyleUndercounter
Capacity2.5 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Built-In Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts and Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes