Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2372819

MPN #: ABT-HC-UCFS-0504

American Biotech Supply Premier Freestanding Undercounter Refrigerator, 5.2 Cu. Ft., Solid Door

Product Description
The Premier Freestanding Undercounter Refrigerators feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats.

The 5.2 cu. ft. capacity laboratory grade refrigerator is ideal where space is at a premium in laboratory and research environments. Enhancing its compact size, the ABT-HC-UCFS-0504 refrigerator needs only four inches of clearance on the sides and back, enabling ease in placement and optimizing workflow.

Features:
  • 5.2 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Adjustable operating temperature range: 1°C to 10°C
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in glycol bottle
  • Three adjustable shelves with guard rail on back to prevent product from being pushed against the back wall
  • Bottom footed shelf to allow air circulation
  • Back wall evaporator cover
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior light
  • Switch activated light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts only warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23 3/4"W x 24" D x 32-1/8"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 1.3 Amps, 1/6 HP
  • Energy Consumption 1.15 kWh/day
  • UL/C-UL listed
  • ENERGY STAR CERTIFIED


PRICE
$1,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24 in
Height32-1/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberABT-HC-UCFS-0504
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUndercounter
Capacity5.2 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Freestanding Undercounter Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts and Labor, 3 Additional Years for Compressor Parts Only

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo