- Solid aluminum body with anodized finish for maximum protection against harsh elements
- Resettable 3 digit combination
- Solid steel shackle
ABUS Anodized Aluminum Resettable 3-Dial Combination Lock 145/20 C - Green - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.40 Sold in packages of 6 / $7.90 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1/2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
| Shackle Diameter | 3/8 in |
| Shackle Inside Height | 13/16 in |
| Shackle Inside Width | 5/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Combination Padlock |
| Type | Resettable, Set-Your-Own |
| Color | Green |
| Series | 145 |
| Accessory Type | Lock |
| Shackle Material | Anodized Aluminum |
| Finish | Anodized |
| Material | Aluminum |
| Description | Combo Padlock-Front Faced |
| Package Quantity | 6 |
| Manufacturers Part Number | 14525 |
| Brand | Abus |