ABUS Stainless Steel Diskus 20/70 KD B with Plus Disk Cylinder - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Diskus 2.75" Width, 13/32" diameter shackle, stainless steel - inside and out, 100% non-corrosive, abus-plus disk cylinder for highest protection against manipulation, deep welding technology offering maximum strength, anti-cut plate, made in Germany.
PRICE
$347.70 Sold in packages of 6 / $57.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1-3/16 in |
| Height | 2-3/4 in |
| Weight | 0.7 lbs |
| Shackle Diameter | 3/16 in |
| Shackle Inside Height | 43/64 in |
| Shackle Inside Width | 51/64 in |
Product Details
| Assembly Required | No |
| Lock Type | Shrouded Padlock |
| Type | Keyed Different |
| Color | Gray |
| Series | Diskus Series |
| Accessory Type | Lock |
| Shackle Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Shrouded Padlock |
| Package Quantity | 6 |
| Manufacturers Part Number | 20715 |
| Brand | Abus |