Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlas Copco

Model # :WBB3120693

MPN #: 8102372318

Atlas Copco 2" NPT Coalescing Filter, 573 CFM, 8,000 hr, 0.01 Micron, 232 PSI

Product Description
Atlas Copco High-Efficiency Coalescing Filter
  • Removes oil aerosols, wet dust and rough particles down to 1.0 ppm
  • Protect your air-powered tools, your processes, and your final products.

  • ISO 8573.1 Certified
  • Suggested for clean, dry air for commercial and industrial use
  • Meets today's increasingly stringent quality requirements

  • Replaceable Cartridge
  • Cartridge replacement is recommended yearly or every 8000 hours
  • Offers longer lifespan compared to other filters rated to 4000 hours and less

  • Nautilus Multi-Wrapped Media Technology
  • A coarse 3D-structured layer/barrier provides efficient oil drainage
  • High-efficiency glass fiber ensures a low-pressure drop and optimal filtration results

  • Anodized Aluminum Housing W/ Powder Coating
  • Protected by a special anodized treatment inside and outside
  • External ribs for a firm grip during cartridge replacement

  • Strong Stainless-Steel Core
  • Double O-rings provide a sturdy seal against leakage
  • High performance and durability; liner prevents contact w/ media

  • Cost Saving Maintenance
  • Service Indicator shows (preventive) maintenance alerts
  • Push-in element and drain connection for effortless replacement

  • Enhanced Drainage For Pure Air
  • Prevents re-entry of oil droplets into the air stream
  • Bottom cap of the filter is designed to increase the drainage rate


  • PRICE
    $2,199.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8-3/4 in
    Width6-3/4 in
    Height28-11/16 in
    Weight18.7 lbs
    NPT outlet2 in

    Product Details

    CFM508 CFM
    Micron Rating0.01 mic
    Max PSI232 psi
    BrandAtlas Copco