Port-King AC or HVAC Wall Cutout Kit - White
Write a Review
|
Questions & Answers (0)
Product Description
To be purchased alongside with Porta King Implant Office. Not intended for standalone purchase.
AC or HVAC wall cutout kit
Includes (2 EA) 48"and (2 EA) 24"long U-shaped extruded aluminum trim piecse designed to fit 3" thick Porta-King modular in-plant office wall. Only for use to create on-site framed opening for through installation of thru wall AC or HVAC units. Requires on-site cutting of both framing material and wall panel to desired sizes. Can be used only on Portaking brand.
AC or HVAC wall cutout kit
Includes (2 EA) 48"and (2 EA) 24"long U-shaped extruded aluminum trim piecse designed to fit 3" thick Porta-King modular in-plant office wall. Only for use to create on-site framed opening for through installation of thru wall AC or HVAC units. Requires on-site cutting of both framing material and wall panel to desired sizes. Can be used only on Portaking brand.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 2-1/2 in |
| Weight | 10 lbs |
Product Details
| Type | HVAC or Wall Cutout Kit - White |
| Country of Origin | US |
| Material | Aluminum |
| Color | White |
| Manufacturers Part Number | GACKITW |
| Brand | Porta-King |
Warranty
| Warranty | 1 Year on Parts |