- 1-Way Adjustable Curved Blade Air Supply Ceiling Diffuser for 14 in x 8 in duct hole
- Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish
- Designed specifically for indoor ceiling applications- Installs easily on ceilings, drop ceiling panels, or drywall with 2 screws included
ACAMINAIRE 1-Way Aluminum Ceiling Diffuser, 14" x 8", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 9-5/8 in |
| Height | 1 in |
| Weight | 2 lbs |
| Nominal Size | 14 x 8 in |
| Duct Size | 14 x 8 in |
| For Diffuser Size | 14 x 8 |
Product Details
| Diffuser Style | Mobile Curved Fin |
| Type | Ceiling Diffuser |
| Color | White |
| Includes | 2 Screws For Installation |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | L-CL 1 M 14X8 |
| Brand | ACLAMINAIRE |
Warranty
| Warranty | 1 yr |