- 4-Way Aluminum Adjustable Curved Blade Air Supply Diffuser for 10 in. x 8 in. duct hole
- Rust-free extruded aluminum construction with white powder-coated finish
- Specifically designed for indoor ceiling applications in both residential and commercial applications
- Easily installed with 2 included screws
- Features: Multi-Shutter Damper, Plastic Seal for Tight Fit and Quiet Air Flow
ACAMINAIRE 4-Way Aluminum Ceiling Diffuser, 10" x 8", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 9-5/8 in |
| Height | 1 in |
| Weight | 1 lbs |
| Nominal Size | 10 x 8 in |
| Duct Size | 10 x 8 in |
| For Diffuser Size | 10 x 8 |
Product Details
| Diffuser Style | Mobile Curved Fin |
| Type | Ceiling Diffuser |
| Color | White |
| Includes | 2 Screws For Installation |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | L-CL 4 M 10X8 |
| Brand | ACLAMINAIRE |
Warranty
| Warranty | 1 yr |