Round Ceiling Diffuser
Overlapping rings stepped-down for efficient, draft-free diffusion.Outer ring design resists ceiling smudging.
Round Ceiling Diffuser
Overlapping rings stepped-down for efficient, draft-free diffusion.Outer ring design resists ceiling smudging.
Weights & Dimensions
| Width | 10-1/2 in |
| Height | 1-1/4 in |
| Weight | 1 lbs |
| Duct Size | 8 in |
| Free Area | 39 ft³ |
| Diameter | 10-1/2 in |
Product Details
| Diffuser Style | Round |
| Type | Ceiling Diffuser |
| Color | White |
| Material | Steel |
| Description | Round Ceiling Diffuser |
| Manufacturers Part Number | 1500W8 |
| Brand | AmeriFlow |