Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ACLAMINAIRE

Model # :WBB3214390

MPN #: L-RA 16X6

ACAMINAIRE Aluminum Return Air Vent Grille, 16" x 6", White

Product Description
Features:
  • Aluminum fixed blade curved blade sidewall/ceiling return air grille for a 16 in x 16 in duct hole with 2 screws included for easy installation
  • Rust-Free extruded aluminum construction with high-resistance electrostatic white paint finish
  • Strictly designed for indoor ceiling or sidewall installations
  • Lightweight design prevents sagging and reinforced corners prevent separation


PRICE
$24.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/8 in
Width7-5/8 in
Height17-5/8 in
Weight0.8 lbs
Outside Thickness1 in
Nominal Size16 x 6 in
Opening Width6 in
Opening Length16 in
Thickness1 in
Max Duct Height16 in

Product Details

TypeGrille
ColorWhite
LouversFixed Curved Blades
MaterialAluminum
Package Quantity1
Manufacturers Part NumberL-RA 16X6
BrandACLAMINAIRE