Zebra® Mildliner Double Ended Highlighter, Chisel/Bullet Tip, Assorted Colors, 10/Set
Write a Review
|
Questions & Answers (0)
Product Description
Zebra's Mildliner features a unique mild color that shows up softly on paper and a broad and fine point tip for all hand lettering and marking applications. Whether you are using the Mildliner for your bullet journal, planner, hand lettering or studying for your next exam, it will help you express yourself in a unique way!
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pen Style Highlighter |
| Type | Highlighter |
| Erasable | No |
| Package Quantity | 10/Pack |
| Description | Mildliner Double Ended Highlighter |
| Refillable | No |
| Manufacturers Part Number | 78101 |
| Barrel Color Family | Assorted |
| Retractable | No |
| Tip Type | Chisel/Bullet |
| Ink Color Family | Assorted |
| Brand | Zebra Pen |