- Heavy duty all-welded steel construction
- 3-point locking system with pad-lockable cast steel locking handle (pad-lock not included)
- Shelves bolt easily into place with the hardware that is provided
- Full height recessed doors with leaf hinges to prevent sagging
- Electronic lock has the ability to store audit trails
- Traceability has helped some users reduce inventory consumption by 30%
- 6"H legs, provide access for forklifts and have predrilled holes allowing for lagging to the floor
- Durable, textured, gray powder coat finish
Durham Mfg.® Access Control Cabinet with Electronic Lock, 12 Gauge, 36"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,575.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 403.4 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Lock |
| Type | Access Control Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCPL-243678-4S-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |