Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219961

MPN #: HDCPL-244878-4S-95

Durham Mfg.® Access Control Cabinet with Electronic Lock, 12 Gauge, 48"W x 24"D x 78"H, Gray

Product Description
Features:
  • Heavy duty all-welded steel construction
  • 3-point locking system with pad-lockable cast steel locking handle (pad-lock not included)
  • Shelves bolt easily into place with the hardware that is provided
  • Full height recessed doors with leaf hinges to prevent sagging
  • Electronic lock has the ability to store audit trails
  • Traceability has helped some users reduce inventory consumption by 30%
  • 6"H legs, provide access for forklifts and have predrilled holes allowing for lagging to the floor
  • Durable, textured, gray powder coat finish


PRICE
$3,735.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight486.4 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Lock
TypeAccess Control Cabinet
Shelf Capacity1200 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeRecessed
StyleFull Height
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberHDCPL-244878-4S-95
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandDurham Mfg.

Warranty

Warranty1 yr