- Flush Doors
- Lockable
- 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
- Adjustable shelves rest on louver uprights and adjust on 4" centers
- Doors open at full 180° for full access to product
- Heavy duty hinges prevent doors from sagging or warping
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® HD Cabinet, 14 Ga., 4 Adj. Shelves, 36"W x 18"D x 84"H, Lockable, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,629.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 84 in |
| Weight | 289.9 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1250 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Chrome |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 3603-95 |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |