Self-adhering bandage needs no clips. Provides firm support and compression for strenuous activities, strains, sprains, swelling and general soreness. Bandage retains elasticity even after repeated use and washings.
ACE 207460 Self-Adhesive Bandage, 2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
Product Details
| Type | Self Adhesive Bandage |
| Material | Latex |
| Package Quantity | 1 |
| Description | Elastic Bandages, Self Adhesive |
| Manufacturers Part Number | 207460 |
| Brand | ACE |