Adhesive Bandages, Plastic 2"X4.5"X-Large 50 PCS
Kemp USA Adhesive Bandages, Plastic 2"X4.5"X-Large 50 PCS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Type | X-Large Bandage |
| Material | Plastic |
| Package Quantity | 50 |
| Description | Adhesive Bandages, Plastic 2" X 4.5" X-Large |
| Color | White |
| Manufacturers Part Number | 11-020 |
| Brand | Kemp USA |