Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2100133

MPN #: 151110

Lifetime® Ace Flyer Teeter-Totter, Primary

Product Description
Fuel your child's inner pilot with the Lifetime Ace Flyer Teeter-Totter. Ride on the wings for an up-and-down action, or in the cockpit for a side-to-side movement. The Ace Flyer Teeter-Totter will set their imaginations soaring as they work the controls on the dashboard, spin the propeller, and steer their plane through the big blue sky. With a seven-child capacity and durable construction, all the kids can get together to play for hours.

Features & Benefits:
  • All-Weather Resistant – Will Not Crack, Warp, Rot, or Splinter
  • Free-Standing
  • Fun for ages 3-10
  • Hard Edges are Rounded or Covered with Plastic Caps
  • Low Maintenance - No Staining or Painting Required
  • No Lead-Based Material
  • Passes Playground Performance and Safety Standards
  • UV-Resistant - Retains Strength and Maintains Color
  • Spinning Propeller
  • Interactive Dashboard
  • Durable Seats with Safety Grips

Specifications:
  • Ages: 3-10
  • Footprint: 7ft. 10 in. x 7 ft. 10 in.
  • Safety Zone: 20 ft. 10 in. x 20 ft. 10 in.
  • The number of occupants that may safely use the entire play set including all components is seven (7) with a maximum weight of 700 pounds
  • Weight: 97 lbs.
  • 1-Year Limited Warranty

✓ Double teeter-totter motion – Allows up, down, and side-to-side movement for a dynamic, airplane-style ride experience.
✓ Interactive dashboard – Engages children's imagination and roleplay as pilot and crew.
✓ Spinning propeller – Adds a realistic, aviation-inspired touch that enhances imaginative outdoor play.
✓ Powder-coated steel frame – Provides long-lastingdurability with resistance to rust and outdoor wear.
✓ Seats up to seven children – Accommodates multiple kids at once, perfect for group play and backyard fun.
✓ Easy assembly – Can be put together in an hour or less for quick and convenient setup.
✓ No cement required – Freestanding design allows for easy repositioning in the yard.
✓ All-weather resistant construction – Built to withstand sun, rain, and seasonal elements with minimal maintenance.

PRICE
$555.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94 ft
Width94 ft
Height36 ft
Safety Zone Width250 ft
Safety Zone Length20'10" ft

Product Details

Assembly RequiredYes
TypeMotion
ColorRed
Recommended Age3 to 10
Capacity7 Children
MaterialHDPE, Powder Coated Steel
DescriptionAce Flyer Teeter-Totter
Manufacturers Part Number151110
BrandLifetime

Warranty

Warranty1 yr