Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2312715

MPN #: BULK-PB-AC-15

Acetal Plastic Ball - 1" Diameter - Pack of 10

Product Description
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability. These balls are used as ball bearings and in sealing applications.

PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Thickness1 in
Tensile Strength8500 psi
Density.051 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
MaterialAcetal
Package Quantity10
DescriptionAcetal Plastic Ball
HardnessRockwell R120
Manufacturers Part NumberBULK-PB-AC-15
ShapeBall
BrandUSA Sealing