Torlon® balls are used for high-strength, wear-resistant ball bearings. Excellent for High-Load Recirculating Ball Bearings. Automotive Application: Torlon Check Balls for 4-Wheel-Drive Vehicle Transmissions The durability of high-torque automatic transmissions was improved when Chrysler product development engineers specified Torlon® poly(amide-imide) resin for the check balls. The resin was selected for multiple variations of three- and four-speed transmissions coupled to the Magnum Engine product line. The check balls withstand system pressures, and provide excellent sealing surfaces without causing metal damage, and without adverse reaction to transmission oil at temperatures approaching 300°F. Boating/Sailing Application: Headsail Roller Furlings: Torlon® ball bearings in each swivel carry the load so that the sail furls freely. An over center halyard attachment can distribute the load uniformly to each ball bearing, providing a smooth rotation. Small Boat Traveller Cars move freely, even under high non-vertical loads. Low-load dinghy cars use Delrin Bearings, while hi-load cars for large dinghies, keel boats and offshore boats to 27 ft (8m) use Torlon® balls to increase working load. Torlon balls provide maximum load carrying ability.
Professional Plastics Torlon 4203 Balls, 0.250"Dia., 250 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.25"Dia. |
Product Details
| Series | Torlon 4203 |
| Manufacturers Part Number | BALLTOR4203.250-250PACK |
| Type | Balls |
| Description | Torlon 4203 Balls |
| Brand | Professional Plastics |