Nexus Self Adhesive Carpet Tiles are a quick way to upgrade your space with a modern take to old-school carpeting. Mix and match colors to form patterns or stick with solids to create a unique look. Tiles are ribbed in texture to give it a homey feel. Nexus Carpet tiles are ideal for your home, office, basement or garage. Each tile is 12" x 12", 12 tiles per box. Installation is easy. Just peel and stick the carpet tiles to a flat and dry surface. Vacuum regularly and spot clean as needed. Get ready to show off your beautiful new room to all your family and friends
Achim Nexus Self Adhesive Carpet Floor Tile 12" x 12", Tan, 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 |
| Height | 7/64 in |
| Thickness | 1/8 |
Product Details
| Material | Polyester |
| Package Quantity | 12 |
| Color | Brown |
| Surface Material | Vinyl |
| Series | Nexus |
| Manufacturers Part Number | NXCRPTTN12 |
| Brand | Achim |