Lock-Tile® PVC Floor Tiles, LK004, 19.5x19.5", Coin, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Lock-Tile® PVC Floor Tiles, LK004, 19.5x19.5", Coin, Brown
Lock-Tile® Floor Tiles are manufactured using Duro-Xtreme® technology to resist scuffs, stains, tire marks and more for lasting durability and easy maintenance. Modular vinyl tiles are made from 100% industrial-grade recycled materials to provide sustainable solutions for industrial, commercial or residential floors. Interlocking tiles require minimal preparation and only a rubber mallet to install. Coin (raised disc) surface provides increased traction and anti-slip and anti-fatigue properties. Lock-Tile works well in a variety of applications including warehouses, machine shops utility room, offices, trailers, storage rooms and tools rooms. Lock-tile may be installed over all types of flooring including cracked, chipped and uneven surfaces. Available in 13 colors. Proudly made in the U.S.A.
Lock-Tile® Floor Tiles are manufactured using Duro-Xtreme® technology to resist scuffs, stains, tire marks and more for lasting durability and easy maintenance. Modular vinyl tiles are made from 100% industrial-grade recycled materials to provide sustainable solutions for industrial, commercial or residential floors. Interlocking tiles require minimal preparation and only a rubber mallet to install. Coin (raised disc) surface provides increased traction and anti-slip and anti-fatigue properties. Lock-Tile works well in a variety of applications including warehouses, machine shops utility room, offices, trailers, storage rooms and tools rooms. Lock-tile may be installed over all types of flooring including cracked, chipped and uneven surfaces. Available in 13 colors. Proudly made in the U.S.A.
PRICE
$29.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 19-5/8 in |
| Weight | 4.2 lbs |
| Thickness | 1/4 in |
Product Details
| Material | Flexible PVC Vinyl |
| Color | Brown |
| Surface Material | Coin |
| Manufacturers Part Number | LK004 |
| Respirator Connection Type | Interlocking Jigsaw |
| Shape | Square |
| Brand | Lock-Tile |
Warranty
| Warranty | 10 yr |