Achim Portfolio Self Adhesive Vinyl Floor Tile 12" x 12", Walnut Parquet, 9 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Portfolio Tile Collection, 2.0mm Self-Adhesive Vinyl Floor Tiles are a beautiful and easy do-it-yourself flooring solution. Quickly update any room in your home or office with durable, commercial gauge Portfolio Tiles. No tools, messy glue or additional adhesives are needed for installation, simply peel and stick to any flat and dry subfloor; easy to cut with a utility knife, simply score and break; all installation instructions and recommendations are included. 5 year limited warranty. Nine square feet per box/Nine - 12inch x 12inch tiles per box. Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 |
| Height | 5/64 in |
| Thickness | 1/8 |
Product Details
| Material | Vinyl |
| Package Quantity | 9 |
| Color | Brown |
| Surface Material | Vinyl |
| Series | Portfolio |
| Manufacturers Part Number | VFT920POVR |
| Brand | Achim |
Warranty
| Warranty | 5 yr |