Achim Sterling Self Adhesive Vinyl Floor Tile 12" x 12", Black/White, 20 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Sterling Vinyl Self-Adhesive Flooring Collection allows you easily install and instantly update any room in your home. Have you always wanted a new floor in the Kitchen, Dining Room, Bedroom, Bathroom, Basement, or Foyer? The Sterling Collection offers 1.2 mm thick, 12 inch by 12 inch tiles in beautiful styles that mimic your choice of marble, stone, ceramic tile or hardwood. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl tiles can be cut with a utility knife, no special cutting tools are required. 20 square feet per box (20 tiles per box), installation instructions are included. 1 Year Limited Warranty.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 |
| Height | 3/64 in |
| Thickness | 1/32 |
Product Details
| Material | Vinyl |
| Package Quantity | 20 |
| Color | Black |
| Surface Material | Vinyl |
| Series | Sterling |
| Manufacturers Part Number | STT1M10320 |
| Brand | Achim |
Warranty
| Warranty | 1 yr |