- Constructed of 1" multi-ply exterior-grade plywood
- Inside surfaces of Acid side are lined with polypropylene except the door
- "Combo" Cabinet utilizes the safety features of both the Acid and Flammables Cabinets. Our Combination Cabinet is actually two separate cabinets in one
- "Combo" cabinets made to fit under Laboratory Casework or as stand alone units.
- Cabinet Floor constructed as a 2" liquid tight trough
- Cabinet supplied with internal metal lock on the Flammable side and a plastic hasp and padlock on the Corrosive side
- Cabinets designed to support Standard Laboratory Fume Hoods (not supplied with work surface)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA Standards
- Self-Closing door models are constructed to meet and exceed all applicable Uniform Fire Code Standards (Flammable Door Only)
- SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
- Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.
SciMatCo 2.5 Liter/1 Gal. Acid Corrosive Cabinet, Fully Lined, Self Close, 35"W x 22"D x 35-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 18x2.5 Liter (Corrosive), 16x1 Gal. (Flammable), Under-the-Counter Combo Acid/Flammable Cabinet, Fully Lined, Self-Closing on Flammable Side, 35"W x 22"D x 35-1/2"H
PRICE
$4,325.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 22 in |
| Height | 35-1/2 in |
| Weight | 230 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Door Type | Self Close |
| Handle Type | Turn (Flam. Side), Pull (Corrosive Side) |
| Style | Undercounter |
| Capacity | (18) 2.5 Liter (Acid Side), (16) 1 Gallon (Flammable Side) |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC2237 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |