- Constructed of 1" multi-ply exterior-grade plywood
- Individual cabinet is designed for stacking or as a stand -alone unit for the laboratory bench
- All-wooden door hinges eliminate deterioration common with metal hinges
- Our combination cabinet is actually two separate cabinets in one
- Allows for safe compatible organization of your laboratory acids and bases
- Customize a chemical storage center for your special storage needs
- Cabinet floor constructed as a 2" liquid tight trough
- Cabinet supplied with two plastic hasps and padlocks
- Large corrosive labels with red ACID and BASE lettering for easy identification
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
SciMatCo 2.5 Liter Base & Acid Corrosive Cabinet, Manual Close, 2 Door, 47"W x 18"D x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 10x2.5 Liter (Acid), 10x2.5 Liter (Base), Stak-a-Cab™ Combo Acid/Base Cabinet, 47"W x 18"D x 18"H
PRICE
$1,429.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 107 lbs |
Product Details
| Type | Base Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Manual Close |
| Series | Stak-a-Cab |
| Handle Type | Pull |
| Style | Stackable |
| Capacity | (10) 2.5 Liter (Acid Side), (10) 2.5 Liter (Base Side) |
| Number of Doors | 2 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC2260 |
| Number of Fixed Shelves | 0 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |