Justrite 60 Gallon Acid Corrosive Cabinet, Manual Close, 2 Door, 34"W x 34"D, 65"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® Acid Corrosive Cabinet
Manual Close Doors - 60 Gallon Capacity
Justrite® safety cabinet is ideal for moderate and flammable corrosives. Acid storage cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. This chemical storage cabinet includes a built in grounding connector. The dual 2" vents of this acid storage cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this hazardous chemical storage cabinet adjusts at 3" increments and features a SpillSlope design that direct spills to back and bottom of safety cabinet. SpillSlope shelves include a polyethylene tray to protect from harsh chemicals. Doors have full length piano hinges. Justrite® Chemical Storage Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Corrosion resistant powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.
Manual-Close Door will not close automatically.
Manual Close Doors - 60 Gallon Capacity
Justrite® safety cabinet is ideal for moderate and flammable corrosives. Acid storage cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. This chemical storage cabinet includes a built in grounding connector. The dual 2" vents of this acid storage cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this hazardous chemical storage cabinet adjusts at 3" increments and features a SpillSlope design that direct spills to back and bottom of safety cabinet. SpillSlope shelves include a polyethylene tray to protect from harsh chemicals. Doors have full length piano hinges. Justrite® Chemical Storage Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Corrosion resistant powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.
Manual-Close Door will not close automatically.
PRICE
$2,354.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 65 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Standard |
| Capacity | (12) 5 Gallon Cans |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 896002 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | OSHA |