Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149434

MPN #: 24140

Justrite 24 Gal. Acid Cabinet, Manual Close, 2 Door, 36"W x 22"D x 35-3/4"H, Blue

Product Description
Wood laminate corrosives Undercounter safety cabinet, Cap. thirty-six 2-1/2 liter bottles, 2 door, Blue.

Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices.

Safely store highly corrosive liquids such as phenol, nitric acid and sulfuric acid in these wood laminate storage cabinets. Long lasting wood construction along with stainless steel handles and hinges provide exceptional resistance to corrosion from harsh acids. Shelf adjusts on 1-1/4" (32-mm) centers to accommodate a wide variety of containers. Cabinets include adjustable leg levelers, Haz-Alert™ reflective labels, and double key set for safety and security. It also includes a removable, easy-to-clean polyethylene work surface top that is recessed 5/8" (16 mm) to help contain incidental leaks.

Features:
  • Durable and highly chemical-resistant
  • Safely store highly corrosive liquids
  • Long-lasting wood construction
  • One-year warranty
  • Haz-Alert™ reflective labels reflective labels
  • Lock Type: Key Lock


PRICE
$2,469.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth22 in
Height35-3/4 in
Weight138 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeManual Close
Number of Shelves1
MaterialWood
Construction TypeAssembled
Manufacturers Part Number24140
BrandJustrite
TypeAcid Corrosive Cabinet
Shelf Capacity100 lbs
ColorBlue
Handle TypePull
StyleUndercounter
Capacity(36) 2.5 Liter Bottles gal
Number of Doors2
Number of Compartments1
Package Quantity1
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty1 yr