Justrite 6x2-1/2 Ltr. Bottle Cap., Acid Cabinet, Manual Close, 2 Door, 24"W x 6"D x 18-1/2" H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for aggressive corrosives. Justrite's Wood Laminate Storage Cabinets are suitable for highly corrosive liquids such as phenol, nitric acid and sulfuric acid. Long lasting wood construction provides exceptional strength along with stainless steel handles and hinges to resist corrosion from harsh acids. Shelves adjust on 1¼" (32mm) centers to accommodate a wide variety of containers. Cabinets include adjustable leg levelers, patent pending Haz-Alert™ reflective labels, and double key set for safety and security. Countertop model is ideal for smaller quantities used at workbench level. Includes a limited warranty of 1 year.
PRICE
$959.65
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 16 in |
| Height | 18-1/2 in |
| Weight | 52 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Style | Countertop |
| Capacity | (6) 2-1/2 Liter Bottles |
| Number of Doors | 2 |
| Material | Laminate |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 24120 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |